CSW24030X45
Description
CSW24030X45 CONVEYOR PULLEY ; 24X30 SD WING XT45 LESS BSH
Part # CSW24030X45
BDI # 17800024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2432X45
Description
CMES2432X45 CONVEYOR PULLEY ; 24X32 MES DRUM XT45
Part # CMES2432X45
BDI # 22931640
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20030X45
Description
CSW20030X45 CONVEYOR PULLEY ; 20X30 SD WING XT45 LESS BSH
Part # CSW20030X45
BDI # 17799885
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3657X45L4D
Description
CMES3657X45L4D CONVEYOR PULLEY ; 36X57 MES DRUM XT45 1/2 DGL
Part # CMES3657X45L4D
BDI # 22934829
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD42024X45
Description
CMD42024X45 CONVEYOR PULLEY ; 42X24 MD DRUM XT45 LESS BSH
Part # CMD42024X45
BDI # 17796284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed