CMES3626X60L3H
Description
CMES3626X60L3H CONVEYOR PULLEY ; 36X26 MES DRUM XT60 3/8 HBL
Part # CMES3626X60L3H
BDI # 22934131
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD36046X60
Description
CMD36046X60 CONVEYOR PULLEY ; 36X46 MD DRUM XT60 LESS BSH
Part # CMD36046X60
BDI # 17796437
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3651X60L3
Description
CMES3651X60L3 CONVEYOR PULLEY ; 36X51 MES DRUM XT60 3/8 PL
Part # CMES3651X60L3
BDI # 22934724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD36051X60
Description
CMD36051X60 CONVEYOR PULLEY ; 36X51 MD DRUM XT60 LESS BSH
Part # CMD36051X60
BDI # 17796445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3644X60
Description
CMES3644X60 CONVEYOR PULLEY ; 36X44 MES DRUM XT60
Part # CMES3644X60
BDI # 22934565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed