PB8MX-25S-12
Description
PB8MX-25S-12 SYNCHRONOUS PULLEY ; 8MM P 25T 12MM TW MPB
Part # 77151225
BDI # 1126078
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore