P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore