24HB100

COMPARE

24HB100

Description
24HB100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE

BROWNING

Part # 1055482

BDI # 324995

Features

Pitch Diameter - Inch: 3.82
Flange Outside Diameter - Millimeter: 103.2
Inch - Metric: Inch
Outside Diameter - Inch: 3.766
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | Type 2
Pitch Diameter - Millimeter: 97.028
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB24XL037

COMPARE

PB24XL037

Description
PB24XL037 TIMING PULLEY ; 0.38" BELT W 24GROVES

GATES

Part # 78230166

BDI # 1126032

Features

Pitch Diameter - Inch: 1.528
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Inch
Outside Diameter - Inch: 1.508
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 38.811
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY