P29-14M-85 X 1-1/4 MPB
Description
P29-14M-85 X 1-1/4 MPB SYCH PULLEY ; POR
Part # P2914M85MPB
BDI # 993018
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85