24H100
Description
24H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 24H100
BDI # 617768
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573660
Pitch Diameter - Millimeter:
97.02
3MR-24S-15
Description
3MR-24S-15 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 15MM W
Part # 78436031
BDI # 1105449
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
PHP 27-AT5-24RSB
Description
PHP 27-AT5-24RSB PULLEY ; NON-RETURNABLE
Part # PHP 27-AT5-24RSB
BDI # 1290154
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PHP 24XH400RSB
Description
PHP 24XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 24XH400RSB
BDI # 1289528
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore