Page 1 of 105

Next

Compare
PA3-028DF060

COMPARE

PA3-028DF060

Description
PA3-028DF060 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54463

BDI # 173473

Features

Pitch Diameter - Inch: 1.053
Flange Outside Diameter - Millimeter: 29.794
Inch - Metric: Metric
Outside Diameter - Inch: 1.023
Face Width - Millimeter: 9.804

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 26.746
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P28-14M-115 X 1-1/4 MPB

COMPARE

P28-14M-115 X 1-1/4 MPB

Description
P28-14M-115 X 1-1/4 MPB SYCH PULLEY

TB WOODS

Part # P2814M115MPB

BDI # 986458

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28-8M-20RSB

COMPARE

PHP 28-8M-20RSB

Description
PHP 28-8M-20RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 28-8M-20RSB

BDI # 1289912

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MPC-28S-90X1.500 MPB

COMPARE

14MPC-28S-90X1.500 MPB

Description
14MPC-28S-90X1.500 MPB SYCH PULLEY

TB WOODS

Part # 14MPC28S90MPB

BDI # 997324

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA3-028DF090

COMPARE

PA3-028DF090

Description
PA3-028DF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54507

BDI # 173517

Features

Pitch Diameter - Inch: 1.053
Flange Outside Diameter - Millimeter: 29.794
Inch - Metric: Metric
Outside Diameter - Inch: 1.023
Face Width - Millimeter: 12.852

Face Width - Inch: 0.506
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 26.746
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY