P28-3M-06AL
Description
P28-3M-06AL SYNCHRONOUS PULLEY ; 28GROVES 3MM P 06MM W
Part # 78820024
BDI # 1125585
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
PHP 28-5M-25RSB
Description
PHP 28-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 28-5M-25RSB
BDI # 1289894
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
W288M60-MPB
Description
W288M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W288M60-MPB
BDI # 612970
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577897
Pitch Diameter - Millimeter:
71.3
PA3-028NF060
Description
PA3-028NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54478
BDI # 173488
Features
Pitch Diameter - Inch:
1.053
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PL3-028SF090
Description
PL3-028SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54549
BDI # 173559
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore