Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577449
Pitch Diameter - Millimeter:
169.34
PB8MX38S62
Description
PB8MX38S62 SYNCHRONOUS BELT PULLEY ; 8MM P 38T 3.81" PD 62MM W MPB
Part # PB8MX38S62
BDI # 21981273
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.812
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577522
Pitch Diameter - Millimeter:
241.91
8MPC-38S-36X.500 MPB
Description
8MPC-38S-36X.500 MPB SYNCHRONOUS PULLEY
Part # 8MPC38S36MPB
BDI # 991423
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
PA3-038NF060
Description
PA3-038NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54483
BDI # 173493
Features
Pitch Diameter - Inch:
1.429
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6