PB8MX-40S-62
Description
PB8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77156040
BDI # 1126100
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Rough Bore
PLB5-040SF09-5/16
Description
PLB5-040SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54840
BDI # 173850
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
P40-20M-230
Description
P40-20M-230 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 230MM W
Part # 78824033
BDI # 1125711
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Rough Bore