Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                58.64
                        
        
                            Outside Diameter - Millimeter:
                            
                                1489.456
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                D
                        
        
                            Bushing Size:
                            
                                P
                        
        
                            Number of Grooves:
                            
                                10
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                48.64
                        
        
                            Outside Diameter - Millimeter:
                            
                                1235.456
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                D
                        
        
                            Bushing Size:
                            
                                P
                        
        
                            Number of Grooves:
                            
                                10
                        
        
P168-20M-170
        
            Description
            
            P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
    
Part # 78824010
BDI # 1125494
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P168-20M-230
        
            Description
            
            P168-20M-230 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 230MM W
    
Part # 78824011
BDI # 1125495
Features
        
                            Pitch Diameter - Inch:
                            
                                42.107
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.937
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.518
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P144-20M-290
        
            Description
            
            P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
    
Part # 78824008
BDI # 1125472
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                311.15
                        
        
                            Face Width - Inch:
                            
                                12.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                290