Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
3TB68
Description
3TB68 V-BELT PULLEY SHEAVE ; 3 GROOVES 7.15" OD BUSHED SPLIT TAPER B
Part # 1002229
BDI # 328562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14141
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
2TB46
Description
2TB46 V-BELT PULLEY SHEAVE ; 2 GROOVES 4.95" OD BUSHED SPLIT TAPER B
Part # 1001551
BDI # 328517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14184
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2TB40
Description
2TB40 V-BELT PULLEY SHEAVE ; 2 GROOVES 4.35" OD BUSHED SPLIT TAPER B
Part # 1001379
BDI # 328514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14197
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2