P30-8M-30-QT HTD
Description
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY
Part # P30-8M-30-QT HTD
BDI # 254571
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed