Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
S1
Number of Grooves:
6
6 8V 1250 S
Description
6 8V 1250 S V-BELT SHEAVE ; 6GR 8V 12.5" OD BORED FOR S1 BUSHING
Part # 6 8V 1250 S
BDI # 21975123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
6
6 5V 2500 S
Description
6 5V 2500 S V-BELT SHEAVE ; 6GR 5V 25" OD BORED FOR S1 BUSHING
Part # 6 5V 2500 S
BDI # 21976670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6
6 8V 1600 S
Description
6 8V 1600 S V-BELT SHEAVE ; 6GR 8V 16" OD BORED FOR S1 BUSHING
Part # 6 8V 1600 S
BDI # 21975131
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
6
6 C 270 S
Description
6 C 270 S V-BELT SHEAVE ; 6GR C 27" PD BORED FOR S1 BUSHING
Part # 6 C 270 S
BDI # 21975253
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
6