2 B 56 SDS
Description
2 B 56 SDS V-BELT SHEAVE ; 2 GROOVES 5.95" OD BUSHED
Part # 2 B 56 SDS
BDI # 616460
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580131
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B6.4SDS
Description
2B6.4SDS TRANSMISSION PULLEY ; 2 GROOVE 6.75" OD 1.3125" LTB 1.75" F WD
Part # 642B
BDI # 992628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 68 SDS
Description
2 B 68 SDS V-BELT SHEAVE ; 2 GROOVES 7.15" OD BUSHED
Part # 2 B 68 SDS
BDI # 616472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581713
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 48 SDS
Description
2 B 48 SDS V-BELT SHEAVE ; 2 GROOVES 5.15" OD BUSHED
Part # 2 B 48 SDS
BDI # 616452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581646
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
P448M20-SDS
Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P448M20-SDS
BDI # 610351
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577646
Pitch Diameter - Millimeter:
112.05