Features
        
                            Pitch Diameter - Inch:
                            
                                4.912
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                141.224
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.802
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                124.765
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                141.224
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.411
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                120.904
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.357
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                112.039
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                141.224
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131.064
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                88.9
                        
        
                            Face Width - Inch:
                            
                                3.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed