2 B 40 SH
Description
2 B 40 SH V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 SH
BDI # 616444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581115
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576196
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed