P408M50-SH

COMPARE

P408M50-SH

Description
P408M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

MARTIN SPROCKET & GR

Part # P408M50-SH

BDI # 610328

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.338
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577685
Pitch Diameter - Millimeter: 101.86

Price Inventory : Available to order
Loading Price
QTY
W-38S-SH

COMPARE

W-38S-SH

Description
W-38S-SH EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038859

BDI # 397369

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY