P368M20-SH
Description
P368M20-SH SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P368M20-SH
BDI # 610271
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578067
Pitch Diameter - Millimeter:
91.67