1 B 34 SH
Description
1 B 34 SH V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED
Part # 1 B 34 SH
BDI # 613440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581410
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed