Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
W408M35-SH
Description
W408M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M35-SH
BDI # 613040
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577957
Pitch Diameter - Millimeter:
101.86
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed