2 B 124 SK

COMPARE

2 B 124 SK

Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 124 SK

BDI # 616422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581015

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
5 B 68 SK

COMPARE

5 B 68 SK

Description
5 B 68 SK V-BELT SHEAVE ; 5 GROOVE 7.15" OD BUSHED A/B BELT

MARTIN SPROCKET & GR

Part # 5 B 68 SK

BDI # 620937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580518

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
20XXH200-SK

COMPARE

20XXH200-SK

Description
20XXH200-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 20XXH200

BDI # 988753

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY