3 B 86 SK
Description
3 B 86 SK V-BELT SHEAVE ; 3 GROOVES 8.95" OD BUSHED
Part # 3 B 86 SK
BDI # 618206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581046
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed