3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577428
Pitch Diameter - Millimeter:
129.235
Features
Pitch Diameter - Inch:
6.42
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
163.068
Mounting Method:
Bushed