P728M30-SK
Description
P728M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P728M30-SK
BDI # 610514
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577642
Pitch Diameter - Millimeter:
183.337