4 3V 600 SK
Description
4 3V 600 SK V-BELT SHEAVE ; 4 GROOVES 6" OD BUSHED
Part # 4 3V 600 SK
BDI # 619301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581421
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
36H100 SK
Description
36H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 36H100 SK
BDI # 619087
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573947
Pitch Diameter - Millimeter:
145.53
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.82
Outside Diameter - Millimeter:
147.828
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
1922V
Bushing Size:
SK
Number of Grooves:
1
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed