10 5V5000 U
Description
10 5V5000 U HI-CAP MST SHEAVE ; F/A U2 BUSHING
Part # 10 5V 5000 U
BDI # 24596143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
10
8 8V 1700 U
Description
8 8V 1700 U V-BELT SHEAVE ; 8GR 8V 17" OD BORED FOR U0 BUSHING
Part # 8 8V 1700 U
BDI # 21979622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 1800 U
Description
8 8V 1800 U V-BELT SHEAVE ; 8GR 8V 18" OD BORED FOR U0 BUSHING
Part # 8 8V 1800 U
BDI # 21979624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 3000 U
Description
8 8V 3000 U V-BELT SHEAVE ; 8GR 8V 30" OD BORED FOR U0 BUSHING
Part # 8 8V 3000 U
BDI # 21979636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
8 8V 1900 U
Description
8 8V 1900 U V-BELT SHEAVE ; 8GR 8V 19" OD BORED FOR U0 BUSHING
Part # 8 8V 1900 U
BDI # 21979626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8