Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
7SF12-TT
Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
Part # 7SF12-TT
BDI # 1351408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ25ES2RS
Description
GEZ 25 ES 2RS SPHERICAL PLAIN BEARING ; 1" -SEALED
Part # GEZ25ES2RS
BDI # 18258084