W3607SS-2D-C5Z10
Description
W3607SS-2D-C5Z10 BALL SCREW ; NON RETURNABLE 36MM DIA 10MM RH THRD
Part # W3607SS-2D-C5Z10
BDI # 1196509
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Double Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
43.307
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
36
Product Name:
Ball Screw with Flanged Nut
BD 12X4R 70,00/120,00 G9S-Z WPR
Description
EWELLIX BD 12X4R 70,00/120,00 G9S-Z WPR
Part # BD 12X4R 70,00/120,00 G9S-Z WPR
BDI # 25183621
W3606SA-2D-C5Z10
Description
W3606SA-2D-C5Z10 BALL SCREW ; NON RETURNABLE 36MM DIA 10MM RH THRD
Part # W3606SA-2D-C5Z10
BDI # 1196507
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Double Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
34.843
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
36
Product Name:
Ball Screw with Flanged Nut
W3604SA-2D-C5Z10
Description
W3604SA-2D-C5Z10 BALLSCREW ; NON RETURNABLE 36MM DIA
Part # W3604SA-2D-C5Z10
BDI # 1196505
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Double Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
26.969
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
36
Product Name:
Ball Screw with Flanged Nut
SBN4016-5WWG0+1040LC5-J2K
Description
SBN4016-5WWG0+1040LC5-J2K BALL SCREW
Part # SBN4016-5WWG0+1040LC5-J2K
BDI # 27494653