10309056
Description
10309056 ROLLER END BEARING ; POR MTO D1.9X5/8IN B 1-1/2IN NON-RET
Part # 10309056
BDI # 24331768
10309081
Description
10309081 ROLLER END BEARING ; POR MTO D1.9X1/2IN B 1-1/2IN NON-RET
Part # 10309081
BDI # 24331796
HPR-220
Description
HPR-220 ROLLER END BALL BEARING ; POR NON-RETURNABLE 2EA/PAK
Part # HPR-220
BDI # 342348
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
Polypropylene
Outside Diameter - Inch:
1.62
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
41.148
Other Features:
Hexagonal Bore | High Performance
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
31.75
Features
Flange Outside Diameter - Millimeter:
47.498
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.6
Flange Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
40.64
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
23.368
222LSB-224-03
Description
222LSB-224-03 ROLLER END BALL BEARING ; NON-RETURNABLE SEALED INSERT 2EA/PAK
Part # 222LSB-224-03
BDI # 342483
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
HDPE
Outside Diameter - Inch:
1.77
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
44.958
Other Features:
3 Piece Housing | Carbon Steel Double Shielded Bearing | Labyrinth Seal
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
38.1