1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383214
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2032
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
80
Belt Series:
5VX
Belt Width - Inch:
0.625
MP-51
Description
MP-51 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 4" BASE-CTR 2 HOLE
Part # 701883
BDI # 356073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row
Global Part Number GPN:
6261
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6312 2RSJEM
Description
6312 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MMB 130MMOD 31MMWD
Part # 6312 2RSJEM
BDI # 21988029
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313 2RSJEM
Description
6313 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MMB 140MMOD 33MMWD
Part # 6313 2RSJEM
BDI # 21988031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No