21111 / 2.125X2.88X0.55 CRWA3 P
Description
CRSEAL 21111 / 2.125X2.88X0.55 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 21111
BDI # 1246011
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604688
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | With Brass Insert | Minimum Bore 5/16
Global Part Number GPN:
667939
Pressure Angle:
20
4400-8M-25
Description
4400-8M-25 TIMING BELT ; 25MM W 8MM P 4400MM PITCH LG
Part # 4400-8M-25
BDI # 540040
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M
Other Features:
Curvilinear Tooth Profile
Global Part Number GPN:
319039
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
4400
Belt Pitch Length - Inch:
173.228
Belt Style:
Synchronous
Tooth Profile:
Standard HTD