NKI30/20-TV-XL
Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
Part # NKI30/20-TV-XL
BDI # 1175697
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591222
Self Aligning:
No
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
HK1712-B
Description
HK1712-B DRAWN CUP NDL RLR BRG ; 17MM BORE 23MM OD
Part # HK1712-B
BDI # 1173916
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591233
Self Aligning:
No
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.719
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Nominal Outside Diameter - Millimeter:
18.263
Other Features:
Self-Lubricating
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.552
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
14.018
Other Features:
Self-Lubricating