EF-060808
Description
EF-060808 PLAIN BEARING ; 0.377"X0.503"X1/2"X11/16"X1/16"
Part # 202011
BDI # 1402977
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490141
SDS 1 3/4
Description
SDS 1 3/4 QD BUSHING ; 1-3/4" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 3/4
BDI # 611128
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
465324
Bushing Series:
SDS
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
MR 16 SS
Description
MR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # 5451630000
BDI # 345546
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23017
Self Aligning:
No
MR 28 SS
Description
MR 28 SS NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452830000
BDI # 345589
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23071
Self Aligning:
No