Page 1 of 81

Next

Compare
B236  HI POWER

COMPARE

B236 HI POWER

Description
B236 HI POWER V-BELT

GATES

Part # 90032236

BDI # 1121177

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Belt Width - Millimeter: 17
Belt Outside Length - Millimeter: 6069

Belt Style: V-Belt
Belt Outside Length - Inch: 237
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
FB-204

COMPARE

FB-204

Description
FB-204 FLANGE BLOCK BALL BEARING ; 20MM BORE 3-BOLT

SEALMASTER

Part # 710123

BDI # 355690

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 23835
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CR-3/4-XBE

COMPARE

CR-3/4-XBE

Description
CR-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-3/4-XBE

BDI # 841174

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589768

Price Inventory : In stock
Loading Price
QTY
6307LLUC3/EM

COMPARE

6307LLUC3/EM

Description
6307LLUC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SEALED

NTN

Part # 6307LLUC3/EM

BDI # 1208274

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6306

COMPARE

6306

Description
6306 DEEP GROOVE BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW

NSK

Part # 6306

BDI # 1412486

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4971
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY