Page 1 of 37

Next

Compare
B-812

COMPARE

B-812

Description
B-812 ; DRAWN CUP FULL

KOYO

Part # B-812

BDI # 1085907

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.688
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591796
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22313EJW33C3

COMPARE

22313EJW33C3

Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE

TIMKEN

Part # 22313EJW33C3

BDI # 1317239

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
RA107RR

COMPARE

RA107RR

Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID ECC

TIMKEN

Part # RA107RR + COL

BDI # 1425579

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
CF 1 5/8 SB

COMPARE

CF 1 5/8 SB

Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # 2150112000

BDI # 343954

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20728

Price Inventory : In stock
Loading Price
QTY
IR-485632

COMPARE

IR-485632

Description
IR-485632 ; HD INNER RACE

KOYO

Part # IR-485632

BDI # 1087206

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592227
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY