382S-2
Description
382S-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-13/16" OD 0.798" WD
Part # 382S-20024
BDI # 1338694
Features
Component:
Cup
Width - Millimeter:
20.269
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
646306
Precision Class:
Standard
Basic Number:
382S
2517 1 7/16
Description
2517 1 7/16 TAPERED BUSHING ; 1-7/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 7/16
BDI # 617925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374979
Bushing Series:
2517
5016 1 3/8
Description
5016 1 3/8 CHAIN COUPLING HUB ; 1-3/8" BORE 2-1/2" HUB DIA
Part # 5016 1 3/8
BDI # 622177
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
12577 / 1.25X2.25X0.25 CRW1 R
Description
CRSEAL 12577 / 1.25X2.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 12577
BDI # 1242574
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181503
40BS11 7/8
Description
40BS11 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 1T 7/8" BORE
Part # 40BS11 7/8
BDI # 619504
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32819
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore