Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385541
Belt Width - Millimeter:
32
Belt Outside Length - Millimeter:
3376
Belt Style:
V-Belt
Belt Outside Length - Inch:
133
Belt Series:
D | 32X
Belt Width - Inch:
1.25
TXT615AT ATV TAPER BUSHED REDCR
Description
TXT615AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 246150
BDI # 271269
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.26
TXT625AT ATV TAPER BUSHED REDCR
Description
TXT625AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 246151
BDI # 271270
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.26
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460885
Bushing Series:
SK
TA4207TB X 2-7/16 TAPER BUSH KIT
Description
TA4207TB X 2-7/16 TAPER BUSH KIT
Part # 904022
BDI # 295748
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 2-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit