Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
96.88
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Component:
Chain
Roller Diameter - Millimeter:
5
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 05B-2SS-O/L
Description
PHC 05B-2SS-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 05B-2SS-O/L
BDI # 1281006
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Component:
Offset Link
Roller Diameter - Millimeter:
5
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 05B-2DR-C/L
Description
PHC 05B-2DR-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 05B-2DR-C/L
BDI # 1281137
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHC 05B-2DR-O/L
Description
PHC 05B-2DR-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 05B-2DR-O/L
BDI # 1281181
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Component:
Offset Link
Roller Diameter - Millimeter:
5
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant