06BS36H 20MM KW/2SS
Description
06BS36H 20MM KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 0.37IN PITCH
Part # 06BS36H 20MM KW/2SS
BDI # 21444854
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore