Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
PHS 06B-1BH12
Description
PHS 06B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH12
BDI # 1284614
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
06B12
Description
06B12 ROLLER CHAIN SPROCKET ; 3/8" PITCH 12T 8MM MIN PLAIN BORE
Part # 06B12
BDI # 613262
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Simplex Type
Global Part Number GPN:
569706
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
06B1 12T hardened Article No.21706000005
Description
TSUBAKI 06B1 12T hardened Article No.21706000005
Part # 06B1 12T hardened Article No.21706000005
BDI # 25136975
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore