PHS 06B-2BH17
Description
PHS 06B-2BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH17
BDI # 1284782
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-2TBH17
Description
PHS 06B-2TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TBH17
BDI # 1284844
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Bushed
D06B17H X 12MM RSB
Description
D06B17H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B17H X 12MM RSB
BDI # 22378020
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
D06B17 X 25MM KW SPECIAL
Description
D06B17 X 25MM KW SPECIAL CHAIN SPROCKET ; 17 TEETH 25MM BORE
Part # D06B17 X 25MM KW SPECIAL
BDI # 24105378
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Duplex Type
Global Part Number GPN:
569793
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore