Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Simplex Type
Global Part Number GPN:
570023
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
08B16
Description
08B16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 12MM MIN PLAIN BORE
Part # 08B16
BDI # 613388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
569331
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Global Part Number GPN:
570298
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
08B13
Description
08B13 ROLLER CHAIN SPROCKET ; 1/2" PITCH 13T 10MM MIN PLAIN BORE
Part # 08B13
BDI # 613385
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type
Global Part Number GPN:
569836
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
08B17
Description
08B17 ROLLER CHAIN SPROCKET ; 1/2" PITCH 17T 12MM MIN PLAIN BORE
Part # 08B17
BDI # 613389
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Simplex Type
Global Part Number GPN:
569638
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore