08B12 20MM 6X2.8 MM KW/SS

COMPARE

08B12 20MM 6X2.8 MM KW/SS

Description
08B12 20MM 6X2.8 MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH

MARTIN SPROCKET & GR

Part # 08B12 20MM 6X2.8 MM KW/SS

BDI # 21445010

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY