Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Simplex Type
Global Part Number GPN:
570265
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Global Part Number GPN:
570298
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
08B38
Description
08B38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 16MM MIN PLAIN BORE
Part # 08B38
BDI # 613410
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
569361
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
H08B25 X 14MM
Description
08B25 14MM HT RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
08B20
Description
08B20 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 12MM MIN PLAIN BORE
Part # 08B20
BDI # 613392
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Global Part Number GPN:
569243
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore