Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
Sprocket Wheel Set | Simplex
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
08B39
Description
08B39 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B39
BDI # 23072518
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
08B56
Description
08B56 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B56
BDI # 23072524
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08B12
Description
08B12 ROLLER CHAIN SPROCKET ; 1/2" PITCH 12T 10MM MIN PLAIN BORE
Part # 08B12
BDI # 613384
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Simplex Type
Global Part Number GPN:
569764
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
H08B22 X 12MM RSB
Description
H08B22 X 12MM RSB ROLLER CHAIN SPROCKET ; 12MM ROUGH STOCK BORE
Part # 08B22
BDI # 22383762
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore