PHS 08B-1BH48
Description
PHS 08B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH48
BDI # 1285140
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
08BTB48
Description
08BTB48 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T HT BORE FOR 1610 BUSHING
Part # 08BTB48
BDI # 613370
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569475
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
PHS 08B-1TB48
Description
PHS 08B-1TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB48
BDI # 1285228
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Simplex Type
Global Part Number GPN:
569785
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore