08B30SS 3/4 KW/2SS
Description
08B30SS 3/4 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B30SS 3/4 KW/2SS
BDI # 21445017
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
08A26 X 30MM
Description
08A26 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 26 TEETH
Part # 08A26 X 30MM
BDI # 21851090
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
RS08-1B40 X 19MM HT
Description
RS08-1B40 X 19MM HT B HUB SPROCKET
Part # RS08-1B40 X 19MM HT
BDI # 21845421
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
08B14 X 25MM 8MMX3.3MM KW SS
Description
08B14 X 25MM 8MMX3.3MM KW SS SPROCKET ; 25MM BORE 5/16-18X5/1 SS
Part # 08B14 X 25MM 8MMX3.3MM KW SS
BDI # 22799221
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
08B14H X 20MM
Description
08B14H X 20MM METRIC DUPLEX SPROCKET ; 08 ANSI 14 TEETH 20MM BORE
Part # 08B14H X 20MM
BDI # 22799066
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore