PHS 08B-1TBH19
Description
PHS 08B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH19
BDI # 1285197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
PHS 08B-1BH19
Description
PHS 08B-1BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH19
BDI # 1285083
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H08B19 X 1-3/8
Description
H08B19F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H08B19 X 1-3/8
BDI # 22383498
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore